13 gal Trash Bags, 24 in x 27.4 in, Medium-Duty, .6 Mil, White, 300 PK

  • Mfr # WEB HAB6DK50

  • Zoro # G4187292


product price:  $112.99
/pk 300, $0.38/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Strength Rating
Medium-Duty
Bag Closure Type
Drawstring
Material
Low-Density Resin
Thickness
.6 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEB HAB6DK50
Zoro #
G4187292
UPC #
10041215111379
Country of Origin
United States

Dimensions

Thickness
.6 Mil
Size
24 in x 27.4 in
Width
24 in
Height
27.4 in

Details

Capacity
13 gal
Strength Rating
Medium-Duty
Bag Closure Type
Drawstring
Material
Low-Density Resin
Color
White
Item
Trash Bags
Bags Per Roll
300
Package Configuration
6 boxes of 50 Bags
Application
Medium Strength Home or Office Use
Features
Flat Pack

Description

Handi-Bag® Drawstring Kitchen Bags, 13 gal, 0.6 mil, 24" x 27.4", White, 50/Box, 6 Boxes/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.