Shop HANDI-BAG
See all product information
30 gal Trash Bags, 30 in x 33 in, Medium-Duty, .65 Mil, Black, 60 PK
Mfr # HAB 6FT60
Zoro # G4187730
product price:Ā $13.89
/pk 60, $0.23/eaKey Features
Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Thickness
.65 Mil
Size
30 in x 33 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HAB 6FT60
Zoro #
G4187730
UPC #
41215111341
Country of Origin
United States
Dimensions
Thickness
.65 Mil
Size
30 in x 33 in
Height
33 in
Width
30 in
Details
Capacity
30 gal
Strength Rating
Medium-Duty
Bag Closure Type
Flap-Tie
Material
Linear Low-Density Resin
Color
Black
Item
Trash Bags
Package Configuration
1 Roll of 60 Bags
Bags Per Roll
60
Application
Can Liner
Weight
3.2 lbs
% Recycled Content
0%
Description
Handi-BagĀ® Super Value Pack, 30 gal, 0.65 mil, 30" x 33", Black, 60/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.