Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Pin Asst CS ZC 130pc

  • Mfr # DISP-BP130

  • Zoro # G100398202


product price: $35.49
/ea

Key Features

System of Measurement
Inch
Material
MB Spring Wire
Basic Material
Spring Wire
Number of Pieces
130
Contains
BP-2102 (20); BP-2103/D (20); BP-2104/D (20); BP-2105/D (20); BP-2106/D (20); BP-2107/D (20); BP-2108/D (10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-BP130
Zoro #
G100398202
UPC #
-
Country of Origin
United States

Dimensions

Number of different sizes
7

Details

Item
Pin Assortment
System of Measurement
Inch
Material
MB Spring Wire
Basic Material
Spring Wire
Number of Pieces
130
Contains
BP-2102 (20); BP-2103/D (20); BP-2104/D (20); BP-2105/D (20); BP-2106/D (20); BP-2107/D (20); BP-2108/D (10)
Product Type
Pins Assortment

Description

Assortments-Bridge Pins. Bridge Pin Asst CS ZC 130pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.