Zoro Homepage

External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 120 Pieces, 8 Sizes

  • Mfr # DISP-E120

  • Zoro # G700443975


product price: $21.15
/ea
Sold in multiples of 2 for $42.30

Key Features

Type
External
Material
Carbon Steel
Finish
Phosphate
Number of Sizes
8
Includes
(30) E-006; (30) E-012; (15) E-018; (15) E-025; (10) E-037; (10) E-050; (5) E-062; (5) E-075; 5.25 in x 3.25 in x 1.5 in Divided Stacking Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-E120
Zoro #
G700443975
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
8

Details

Item
Retaining Ring Assortment
Type
External
Material
Carbon Steel
Finish
Phosphate
Includes
(30) E-006; (30) E-012; (15) E-018; (15) E-025; (10) E-037; (10) E-050; (5) E-062; (5) E-075; 5.25 in x 3.25 in x 1.5 in Divided Stacking Box
System of Measurement
Inch
Number of pieces
120
Number of Pieces
120

Description

Assortments-Stamped Retaining Rings. E-Clip Asst CS PH 120pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.