Zoro Homepage

Internal Retaining Ring Assortment, 12 Sizes

  • Mfr # DISP-HO218

  • Zoro # G200444342


product price: $55.19
/ea

Key Features

Type
Internal
Number of Pieces
218
Number of Sizes
12
Includes
HO-025 (20); HO-031 (20); HO-037 (30); HO-043 (20); HO-050 (30); HO-056 (20); HO-062 (20); HO-075 (20); HO-081 (10); HO-087 (15); HO-100 (10); HO-125 (3)
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-HO218
Zoro #
G200444342
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
12

Details

Item
Retaining Ring Assortment
Type
Internal
Number of Pieces
218
Includes
HO-025 (20); HO-031 (20); HO-037 (30); HO-043 (20); HO-050 (30); HO-056 (20); HO-062 (20); HO-075 (20); HO-081 (10); HO-087 (15); HO-100 (10); HO-125 (3)
System of Measurement
Inch

Description

Assortments-Stamped Retaining Rings. Ret Ring Int Assort 218pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.