
Metric Ret Ring Sampler Assort 300pcs
Mfr # DISP-MET300
Zoro # G400444531
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
320
Number of Sizes
24
Includes
11" x 7" x 2" Divided Stacking Box
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISP-MET300
Zoro #
G400444531
UPC #
-
Country of Origin
Multiple
Dimensions
Number of Sizes
24
Details
Item
Retaining Ring Assortment
Number of Pieces
320
Includes
11" x 7" x 2" Divided Stacking Box
System of Measurement
Metric
Description
Assortments-Stamped Retaining Rings. Metric Ret Ring Sampler Assort 300pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.