This item is Discontinued.

Handi-Flow Multipurpose/Construction Insulating Spray Foam Sealant, 37.8 lb, Aerosol Can, Yellow/White P10742G

Multipurpose/Construction Insulating Spray Foam Sealant, 37.8 lb, Aerosol Can, Yellow/White (Discontinued)

  • Mfr # P10742G
  • Zoro # G2888812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10742G
Zoro #
G2888812
UPC #
094705622230
Country of Origin
United States

Dimensions

Size
37.8 lb

Details

Item
Insulating Spray Foam Sealant
Application
Multipurpose
Container Type
Aerosol Can
Color
Yellow/White
Expansion Ratio
4:1
Flash Point
200 Degrees F
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Sealant Application
Multipurpose/Construction
Specific Gravity
1.2
Application Temp. Range
Not Specified
Standards
UL-94 Rated
Performance Temp. Range
-200 Degrees to 200 Degrees F
Indoor/Outdoor
Indoor, Outdoor
Includes
9-1/2 ft Hose and Initial 8-pk of Nozzles
Green Environmental Attribute
Meets SCAQMD Requirements
Begins to Harden
2 to 4 min
Number of Components
2
Insulation Value
R-5 to 6
Full Cure
1 hr
Coverage
14 cu ft

Description

Insulating Spray Foam Sealant, Container Type Aerosol Can, Expansion Ratio 4:1, Includes 9-1/2 ft Hose and Initial 8-pk of Nozzles, Standards UL-94 Rated, Flash Point 200 Degrees F, Number of Components 2, Specific Gravity 1.2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.