Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Handi-Flow Slow-Rise Kit, Yellow/White

  • Zoro #: G4045176
  • Mfr #: P10732
$544.09
  • Full Cure: 1 hr
  • Sealant Base: Polyurethane
  • Color: Cream
See full product details
This item ships free.

Handi-Foam #P10732 Specifications

  • Zoro #: G4045176
  • Mfr #: P10732
Full Cure: 1 hr Sealant Base: Polyurethane
Color: Cream For Use On: Designed to Fill and Insulate Large Voids and Cavities
Specific Gravity: 1.2 Flash Point: 390 Degrees F
Sealant Application: Void Filling/Marine Application Temp. Range: 60 Degrees to 90 Degrees F
Number of Components: 2 Size: 37.8 lb
Substrates: All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials Performance Temp. Range: 60 Degrees to 90 Degrees F
Item: Insulating Spray Foam Insulation Kit Indoor/Outdoor: Indoor, Outdoor
Begins to Harden: 2 to 4 min Standards: Meets Coast Guard Specification Requirements For Flotation in Title 33 Code of Federal Regulations, Paragraph 183.114
Includes: (1) 9-1/2' Gun Hose Assembly, (8) ColorWise(TM) Cone Nozzles Coverage: 13 cu ft
Container Type: Two Cylinders Application: Marine, Structural Support
Insulation Value: R-5.6 Expansion Ratio: 3-5:1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Marine, Structural Support, Insulating Spray Foam Insulation Kit, Number of Components 2, Size 37.8 lb, Container Type Two Cylinders, Indoor, Outdoor, Color Cream, Insulation Value R-5.6, Expansion Ratio 3-5:1, Coverage 13 cu ft, Begins to Harden 2 to 4 min, Full Cure 1 hr, Application Temp. Range 60 Degrees to 90 Degrees F, Performance Temp. Range 60 Degrees to 90 Degrees F, Flash Point 390 Degrees F, Specific Gravity 1.2

Restrictions and Compliance

Hazardous material

Reviews of Handi-Foam #P10732