Insulating Spray Foam Sealant Kit, Gun Application Method Cylinder, Cream, 3:1 Expansion Ratio

  • Mfr # P12145
  • Zoro # G009001357
product price: 
$
1,292.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Application
Insulation
Application Method
Gun
Container Size
117 lb
Container Type
Cylinder
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12145
Zoro #
G009001357
UPC #
-
Country of Origin
United States

Dimensions

Container Size
117 lb

Details

Item
Insulating Spray Foam Sealant Kit
Application
Insulation
Application Method
Gun
Container Type
Cylinder
Environment
Indoor
Color
Cream
Series
FR HFO
Expansion Ratio
3:1
Full Cure Time
1 day
Sealant Properties
Closed Cell, E84, HFO Low Global Warming Potential, Low Pressure Two-Component
Working Time
30 sec
Coverage
601 bd ft
Standards
ASTM E-84, UL Classified
Number of Components
2
Includes
(10) Colorwise Long Cone Nozzles
Compressive Strength
9 lbf/sq in
Foam Density
1.75 lb/cu ft
Cell Type
Closed Cell
For Use On Surface Material
Concrete
Minimum Application Temperature
40 Degrees F
Insulation Value+1
R-12.3, R-13.54, R-6.44, R-7.02
Base Material
Polyurethane
Maximum Application Temperature
100 Degrees F
Product Type
Spray Foam Insulation
Resistance Properties
Fungus Resistant
Minimum Performance Temperature
85 Degrees F
Maximum Performance Temperature
65 Degrees F

Description

Insulating Spray Foam Sealant Kit, Insulation Value R-12.3, R-13.54, R-6.44, R-7.02, Application Insulation, Cell Type Closed Cell, Color Cream, Container Size 117 lb, Container Type Cylinder, Coverage 601 bd ft, Expansion Ratio 3:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 day, Includes (10) Colorwise Long Cone Nozzles, Maximum Performance Temperature 65 Degrees F, Minimum Performance Temperature 85 Degrees F

Restrictions

Hazardous material

Ratings & reviews