Soudafoam DOOR & WINDOW Pro Insulating Spray Foam Sealant 24 oz. Champagne, 432PK

  • Mfr # 116889
  • Zoro # G123437971
product price: 
$
6,544.99
/pk of 432, $15.15/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Moisture Resistant, Mildew Resistant
Coverage
4315 linear feet for a 1/4" bead
Color
Champagne
Standards
ASTM C1620; ASTM E84; AAMA 812; UL 723; UL 1715
Full Cure Time
30 minutes for a 1/8" bead
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116889
Zoro #
G123437971
UPC #
-
Country of Origin
Belgium

Details

Resistance Properties
Moisture Resistant, Mildew Resistant
Coverage
4315 linear feet for a 1/4" bead
Color
Champagne
Standards
ASTM C1620; ASTM E84; AAMA 812; UL 723; UL 1715
Item
Door & Window Sealant
Full Cure Time
30 minutes for a 1/8" bead
Application Temp. Range
41°F to 95°F
Application
Window & Door Installs, Insulating Wall Panels, Electrical Outlets, Pipes & Vents
Sealant Base
Polyurethane

Description

Soudafoam Door & Window is a premium, one-component polyurethane foam specifically engineered for precise application around doors and windows. It creates a secure, airtight seal while preventing excessive pressure that could damage or warp frames. Activated by moisture in the air, this foam cures into a long-lasting, insulating barrier that enhances energy efficiency, blocks drafts, and reduces noise. Its dependable performance makes it the top choice for both professionals and DIY enthusiasts looking for a reliable sealing solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.