Insulation Spray Foam Sealant Kit, 115.7 lb, Two Cylinders, Cream, 2 Component, 2 PK (Discontinued)
- Mfr # P12056G
- Zoro # G7631033
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P12056G
Zoro #
G7631033
UPC #
-
Country of Origin
Unknown
Dimensions
Size
115.7 lb
Container Size
116 lb
Description
Insulating Spray Foam Insulation Kit, Insulation Value R-6, Application Insulation, Cell Type Closed Cell, Color Cream, Container Size 116 lb, Container Type Cylinder, Expansion Ratio 4:1, Foam Density 1.75 lb/cu ft, Full Cure Time 1 hr, Includes 15 ft Gun Hose Assembly, (3) ColorWise Fan Nozzles, (5) ColorWise Cone Nozzles, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 1 min, Standards ASTM E84 Class A, UL 94
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.