Spray Foam Sealant Kit, Straw Application Method 26.4 lb, Two Cylinders, Cream

  • Mfr # P12025G

  • Zoro # G3794596


product price:  $478.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
Roofing Repairs
Application Method
Straw
Container Size
26 lb
Container Type
Two Cylinders
Environment
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12025G
Zoro #
G3794596
UPC #
-
Country of Origin
United States

Dimensions

Container Size
26 lb
Size
26.4 lb

Details

Item
Spray Foam Sealant Kit
Application
Roofing Repairs
Application Method
Straw
Container Type
Two Cylinders
Environment
Indoor, Outdoor
Color
Cream
Series
P12025 High Density
Expansion Ratio
0.3340277778
Flash Point
390 Degrees F
Full Cure Time
1 hr
Working Time
1 min
Number of Components
2
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Sealant Application
Insulation
Performance Temp. Range
60 Degrees to 90 Degrees F
Coverage
5 cu. ft., 60 Board ft.
Specific Gravity
1.2
Application Temp. Range
60 Degrees to 90 Degrees F
Full Cure
1 hr
Begins to Harden
30 to 60 sec.
Standards
ASTM E-84 Class 1(A)
Insulation Value
R-6.5
Includes
(3) ColorWise(TM) Fan Nozzles, (5) ColorWise(TM) Cone Nozzles, (1) 9-1/2' Gun Hose Assembly
Indoor/Outdoor
Indoor, Outdoor
Product Type
Spray Foam
Resistance Properties
High Temperature Resistant, Low Temperature Resistant
Foam Density
3 lb/cu ft
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
85 Degrees F
Minimum Performance Temperature
70 Degrees F
Cell Type
Closed Cell
Minimum Application Temperature
40 Degrees F
Compressive Strength
40 lbf/sq in
Insulation Value+1
R-6.5
Base Material
Polyurethane

Description

Insulating Spray Foam Insulation Kit, Insulation Value R-6.5, Application Foam Blister, Cell Type Closed Cell, Color Cream, Container Size 26 lb, Container Type Cylinder, Coverage 60 bd ft, Expansion Ratio 3:1, Foam Density 3 lb/cu ft, Full Cure Time 1 hr, Includes (3) ColorWise Fan Nozzles, (5) ColorWise Cone Nozzles, 9 1/2 ft Gun Hose Assembly, Maximum Performance Temperature 85 Degrees F, Minimum Performance Temperature 70 Degrees F, Working Time 1 min, Standards ASTM E84

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.