Zoro Homepage

Spray Applicator Gun, Blue, 7 in

  • Mfr # F61055

  • Zoro # G0325516


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Size
7 in
For Use With
Gun Foam Sealants and Adhesives
Color
Blue
Material
Plastic; Stainless Steel
Application
For Spray Insulating And Sealing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F61055
Zoro #
G0325516
UPC #
-
Country of Origin
China

Dimensions

Size
7 in

Details

Item
Spray Applicator Gun
For Use With
Gun Foam Sealants and Adhesives
Color
Blue
Material
Plastic; Stainless Steel
Application
For Spray Insulating And Sealing
Characteristics
Adjustable Bead Control With Immediate Shut Off, PTFE-Coated Interior, Steel Barrel
Type
One and Two Component
Dispenses
Adhesives, Polyurethane Foam, Sealants
Features
Adjustable Bead Control, Solvent Resistant
Includes
Needle Valve, Non-Stick PTFE Basket
Connection Type
Threaded
Product Type
Foam Gun

Description

Spray Applicator Gun, Color Blue, Connection Type Threaded, Dispenses Adhesives, Polyurethane Foam, Sealants, Features Adjustable Bead Control, Solvent Resistant, For Use With Gun Foam Sealants and Adhesives, Includes Needle Valve, Non-Stick PTFE Basket, Material Plastic; Stainless Steel, Product Type Foam Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.