This item is Discontinued.

Handi-Foam Insulation Insulating Spray Foam Sealant, 26.4 lb, Aerosol Can, Yellow/White, 2 Component P10700

Insulation Insulating Spray Foam Sealant, 26.4 lb, Aerosol Can, Yellow/White, 2 Component (Discontinued)

  • Mfr # P10700
  • Zoro # G1199703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10700
Zoro #
G1199703
UPC #
-
Country of Origin
United States

Dimensions

Size
26.4 lb

Details

Item
Insulating Spray Foam Sealant
Application
Multipurpose
Container Type
Aerosol Can
Color
Yellow/White
Expansion Ratio
4:1
Flash Point
240 Degrees F
Full Cure Time
1 hr
Full Cure
1 hr
Indoor/Outdoor
Indoor, Outdoor
Standards
ASTM E-84 Class 2
Number of Components
2
Includes
9-1/2 ft Hose and Initial 8-pk of Nozzles
Performance Temp. Range
-200 Degrees to 240 Degrees F
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Coverage
8.75 cu ft, 105 Board ft
Application Temp. Range
40 Degrees to 120 Degrees F
Sealant Application
Insulation
Begins to Harden
30 to 60 sec
Specific Gravity
1.2
Insulation Value
R-6

Description

Insulating Spray Foam Sealant, Container Type Aerosol Can, Expansion Ratio 4:1, Includes 9-1/2 ft Hose and Initial 8-pk of Nozzles, Standards ASTM E-84 Class 2, Flash Point 240 Degrees F, Number of Components 2, Specific Gravity 1.2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.