Spray Foam Kit II-12, 1.76 lb, Yellow/Wht

HANDI-FOAM| Zoro #: G1589524| Mfr #: P10600

$31.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow/WhiteBegins to Harden: 30 to 60 sec.Size: 1.76 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589524 Mfr #: P10600
Color: Yellow/WhiteBegins to Harden: 30 to 60 sec.
Size: 1.76 lb.Insulation Value: R-6
Application: MultipurposeStandards: ASTM E-84 Class 2
Full Cure: 1 hr.Expansion Ratio: 4:1
Item: Insulating Spray Foam SealantNumber of Components: 2
Performance Temp. Range: -200 Degrees to 240 Degrees FSubstrates: All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
Application Temp. Range: 40 Degrees to 120 Degrees FIndoor/Outdoor: Indoor, Outdoor
Coverage: 1 cu. ft., 12 Board ft.Specific Gravity: 1.2
Flash Point: 390 Degrees FContainer Type: Aerosol can
Sealant Application: Multipurpose/ConstructionCountry of Origin (subject to change): United States

Description

Multipurpose, Insulating Spray Foam Sealant, Number of Components 2, Size 1.76 lb., Container Type Aerosol Can, Indoor, Outdoor, Color Yellow/White, Insulation Value R-6, Expansion Ratio 4:1, Coverage 1 cu. ft., 12 Board ft., Begins to Harden 30 to 60 sec., Full Cure 1 hr., Application Temp. Range 40 Degrees to 120 Degrees F, Performance Temp. Range -200 Degrees to 240 Degrees F, Flash Point 390 Degrees F, Specific Gravity 1.2

Restrictions and Compliance

*3: Hazardous material

Reviews