Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Kit, II-340, High Density SPF

  • Mfr # P12035

  • Zoro # G0912412


product price: $1,250.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Application
Foam Blister
Environment
Outdoor
Flash Point
399 Degrees F
Full Cure Time
1 hr
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12035
Zoro #
G0912412
UPC #
-
Country of Origin
United States

Details

Item
Spray Foam Sealant Kit
Application
Foam Blister
Environment
Outdoor
Flash Point
399 Degrees F
Full Cure Time
1 hr
Working Time
1 min
Standards
ASTM E84
Coverage
340 bd ft
Number of Components
2
Specific Gravity
1.2
Product Type
Spray Foam Kit
Minimum Performance Temperature
70 Degrees F
Minimum Application Temperature
40 Degrees F
Insulation Value+1
R-6.5
Maximum Performance Temperature
85 Degrees F
Maximum Application Temperature
100 Degrees F
Foam Density
3 lb/cu ft
Compressive Strength
40 lbf/sq in
Base Material
Polyurethane

Description

Spray Foam Kit, Insulation Value R-6.5, Application Foam Blister, Coverage 340 bd ft, Foam Density 3 lb/cu ft, Full Cure Time 1 hr, Maximum Performance Temperature 85 Degrees F, Minimum Performance Temperature 70 Degrees F, Working Time 1 min, Standards ASTM E84, Base Material Polyurethane, Compressive Strength 40 lbf/sq in, Environment Outdoor, Flash Point 399 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Number of Components 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.