Roof and Gutter Insulating Spray Foam Sealant, 26.4 lb, Aerosol Can, Yellow/White, 2 Component (Discontinued)
- Mfr # P10695
- Zoro # G4301543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P10695
Zoro #
G4301543
UPC #
-
Country of Origin
United States
Dimensions
Size
26.4 lb
Details
Application
Roof and Gutter
Color
Yellow/White
Substrates
All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Container Type
Aerosol Can
Expansion Ratio
3-5:1
Item
Insulating Spray Foam Sealant
Flash Point
240 Degrees F
Full Cure
1 hr
Begins to Harden
30 to 60 sec
Coverage
6.1 cu ft, 75 Board ft
Indoor/Outdoor
Indoor, Outdoor
Insulation Value
R-6.1
Standards
ASTM E-84 Class 2 Fire Rated, UL-94 Rated, ASTM D-1621
Application Temp. Range
Not Specified
Sealant Application
Roof and Gutter
Specific Gravity
1.2
Includes
Gun And Hose Assembly And Initial 8-pk Of Nozzles
Number of Components
2
Performance Temp. Range
-200 Degrees to 240 Degrees F
Description
Insulating Spray Foam Sealant, Container Type Aerosol Can, Expansion Ratio 3-5:1, Includes Gun And Hose Assembly And Initial 8-pk Of Nozzles, Standards ASTM E-84 Class 2 Fire Rated, UL-94 Rated, ASTM D-1621, Flash Point 240 Degrees F, Number of Components 2, Specific Gravity 1.2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.