12"x10.75" Foil Sheet, PK3000
- Mfr # 51215
- Zoro # G5970171
product price:Â
$
193.99
/pk of 3000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Features
Interfolded, Moisture Resistant, Heat Resistant, Oxygen Resistant
Color
Silver
Application
Food Packing
Wrap/Insulation Length
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51215
- Zoro #
- G5970171
- UPC #
- 749384990834
- Country of Origin
- United States
Dimensions
- Wrap/Insulation Length
- 10.75 in
- Wrap/Insulation Width
- 12 in
Details
- Item
- Packing Foil
- Material
- Aluminum
- Features
- Interfolded, Moisture Resistant, Heat Resistant, Oxygen Resistant
- Color
- Silver
- Application
- Food Packing
- Series
- Medallion
- Recycled Content
- 0.7
Description
Handi-Foil 12"x10.75" Foil Sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.