Aluminum Embossed Tray, 12" Diameter, PK25

  • Mfr # HFA 401380

  • Zoro # G712840717


product price:  $60.25
/pk 25, $2.41/ea

Key Features

Capacity
6 qt
Includes Lid
No
Recyclable
Yes
Pan Shape
Round
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFA 401380
Zoro #
G712840717
UPC #
00749384998755
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Embossed Tray
Capacity
6 qt
Includes Lid
No
Recyclable
Yes
Pan Shape
Round
NSF Certified
No
Dishwasher Safe
No
Gauge
80 ga
Product Type
Embossed Tray
Compatible Pan Type
Half Size Round

Description

Embossed Tray, Overall Depth Not Applicable, Overall Length 12 in, Pan Shape Round, NSF Certified No, Overall Width Not Applicable, Dishwasher Safe No, Product Type Embossed Tray, Capacity 6 qt, Compatible Pan Type Half Size Round, Gauge 80 ga, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.