Aluminum Steam Table Pans, Full-Size Deep, 65 Gauge, 2.19" Deep, 12.75 x 20.75, PK50
- Mfr # 402070
- Zoro # G912840685
product price:Â
$
110.99
/pk of 50, $2.22/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
9 qt
Overall Depth
20 3/4 in
Overall Width
12 3/4 in
Gauge
65 ga
Recyclable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402070
- Zoro #
- G912840685
- UPC #
- 00749384003824
- Country of Origin
- United States
- Item
- Food Pan
- Capacity
- 9 qt
- Gauge
- 65 ga
- Recyclable
- Yes
- NSF Certified
- No
- Dishwasher Safe
- No
- Compatible Pan Type
- Full Size
- Pan Shape
- Rectangular
- Product Type
- Food Pan
- Color
- Silver
- Material
- Aluminum
Dimensions
- Overall Depth
- 20 3/4 in
- Overall Width
- 12 3/4 in
- Overall Length
- 20 3/4 in
- Depth
- 2.19 in
- Length
- 20 3/4 in
- Pan Size
- Full-Size
- Width
- 12-3/4 in
- Wire Rope Length
- 20 3/4 in
Description
Food Pan, Overall Depth 20 3/4 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified No, Overall Width 12 3/4 in, Dishwasher Safe No, Product Type Food Pan, Capacity 9 qt, Compatible Pan Type Full Size, Gauge 65 ga, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.