Disposable Food Container Lid, Clear, PK25
Mfr # 2012DL
Zoro # G714644450
product price: $44.35
/pk 25, $1.77/eaKey Features
Recyclable
No
Bio-Based
No
Lid Type
Dome
Compatible Manufacturer Container Model Number
212/213
BPI Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012DL
Zoro #
G714644450
UPC #
00749384998588
Country of Origin
United States
Details
Item
Disposable Food Container Lid
Recyclable
No
Bio-Based
No
Lid Type
Dome
Compatible Manufacturer Container Model Number
212/213
BPI Certified
No
USDA Certified Bio-based Products
No
Compostable
Not Compostable
SFI Certified
No
FSC Certified
No
Description
Disposable Food Container Lid, Bio-Based No, BPI Certified No, Compatible Manufacturer Container Model Number 212/213, Compostable Not Compostable, FSC Certified No, Lid Type Dome, Material Plastic, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Compatible Grainger Container Number Not Applicable, Color Clear, Diameter 16 in, Product Type Plastic Dome Lid, Shape Round, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.