This item is Discontinued.

Graymills Tank, Washer/Soak PL424-A

Tank, Washer/Soak (Discontinued)

  • Mfr # PL424-A
  • Zoro # G8525693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL424-A
Zoro #
G8525693
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
22 in
Tank Length (In.)
36 in
Tank Height (In.)
28 in
Nominal Tank Depth (In.)
10 in
Overall Length (In.)
42 in
Overall Width (In.)
22 in
Overall Height (In.)
39 in
Pump Size
1/50 HP
Overall Width
22 in
Overall Height
39 in
Tank Dimensions WxDxH
22 in x 36 in x 28 in
Tank Overall Width
22 in
Tank Overall Height
28 in
Tank Overall Depth
36 in
Overall Depth
42 in

Details

Tank Capacity
40 gal
Load Capacity (Lb.)
300 lb
Type
Solvent
For Use With
12Y139, 2RE49, 2W352
Voltage
115V
Standards
cETLus Certified
Construction
Mild Steel
Temp. Range (F)
Ambient Only
Work Light
No
Item
Parts Washer
Filtration
Y
For Solution Base Type
Solvent-Based
Horsepower
1/50 hp
Number of Brush Stations
0
Cleaning Method
Flush, Manual, Soak
Tank Material
Steel
Minimum Operating Temperature
60 Degrees F
Number of Flushing Stations
0
Maximum Operating Temperature
105 Degrees F
Pump Maximum Flow Rate
400 gph
Series
Handi-Kleen
Work Lighting
No Light Included
Maximum Fluid Level
10 in
Load Capacity
300 lb
Maximum Operating Temperature
105 Degrees F

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Manual, Soak, Tank Material Steel, Tank Capacity 40 gal, Maximum Fluid Level 10 in, Load Capacity 300 lb, Tank Overall Width 22 in, Tank Overall Depth 36 in, Tank Overall Height 28 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage 115V, Horsepower 1/50 hp, Includes Removable Workshelf, Small Parts Basket, Standards cETLus Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.