This item is Discontinued.

Handi-Man Marine Handi Man Marine B-643 Box Of 100 Philips Oval Head Self-Tapping Screws - #12 X 1-1/2" B-643

Handi Man Marine B-643 Box Of 100 Philips Oval Head Self-Tapping Screws - #12 X 1-1/2" (Discontinued)

  • Mfr # B-643
  • Zoro # G202087448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-643
Zoro #
G202087448
UPC #
-
Country of Origin
China

Dimensions

Anchor Dia.
#12
Anchor Length
1 1/2 in

Details

Head Type
Oval
Material
Stainless Steel
Drive Type
Philips
Anchor Screw Type
Self Tapping Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.