Stair Nosing Aluminum Silver, 30 in W x 1/4 in Thick
Mfr # NSN122730SL0
Zoro # G4611643
product price:Â $28.99
/eaKey Features
Material
Aluminum
Thickness
1/4 in
Tread Pattern
Perforated
Depth
2 3/4 in
Installation Method
Concrete Anchor, Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSN122730SL0
Zoro #
G4611643
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
1/4 in
Depth
2 3/4 in
Lip Height
1 1/8 in
Details
Item
Stair Nosing
Color
Silver
Material
Aluminum
Tread Pattern
Perforated
Installation Method
Concrete Anchor, Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Includes
Stainless Steel Screws
Surface Design
Raised Discs
Installation Hardware Included
Yes
Edge Style
Round
Nose Style
Square
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Two-Stage Installation
No
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.