Stair Nosing Aluminum Silver, 30 in W x 1/8 in Thick
Mfr # NSN129030SL0
Zoro # G4620095
product price:Â $42.69
/eaKey Features
Width
30 in
Color
Silver
Material
Aluminum
Thickness
1/8 in
Tread Pattern
Perforated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSN129030SL0
Zoro #
G4620095
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
1/8 in
Depth
9 in
Lip Height
1 1/8 in
Details
Item
Stair Nosing
Color
Silver
Material
Aluminum
Tread Pattern
Perforated
Installation Method
Concrete Anchor, Screws
Includes
Stainless Steel Screws
Indoor/Outdoor Usage
Indoor, Outdoor
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Edge Style
Round
Nose Style
Square
Surface Design
Raised Discs
Installation Hardware Included
Yes
Two-Stage Installation
No
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 9 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Thickness 1/8 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.