Stair Nosing Aluminum Silver, 48 in W x 1/4 in Thick
Mfr # NSN122748SL0
Zoro # G4603496
product price:Â $40.79
/eaKey Features
Material
Aluminum
Thickness
1/4 in
Depth
2 3/4 in
Installation Method
Concrete Anchor, Screws
Tread Pattern
Perforated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSN122748SL0
Zoro #
G4603496
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
1/4 in
Depth
2 3/4 in
Lip Height
1 1/8 in
Details
Item
Stair Nosing
Color
Silver
Material
Aluminum
Installation Method
Concrete Anchor, Screws
Tread Pattern
Perforated
Includes
Stainless Steel Screws
Indoor/Outdoor Usage
Indoor, Outdoor
Nose Style
Square
Two-Stage Installation
No
Surface Design
Raised Discs
Installation Hardware Included
Yes
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Edge Style
Round
Description
Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Silver, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 2 3/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Thickness 1/4 in, Two-Stage Installation No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.