3.75'' x 30'' Yellow Non-Slip Aluminum Tread

  • Mfr # NST633730YLT

  • Zoro # G221867526


product price:  $22.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST633730YLT
Zoro #
G221867526
UPC #
630733103077
Country of Origin
United States

Description

Handi Treads are an economical permanent solution to slip trip and fall hazards. These non-slip treads can transform a walkway staircase ramp or other pathway into a safe non-slip surface in minutes. The patented raised-button surface of the aluminum treads grips onto your shoe or foot to provide instant traction. Unlike other non-slip products it provides exceptional traction in virtually any weather condition including rain sleet and up to 1-inch of snow. The pressure from a foot stepping on the rigid raised buttons disperses the layer of water frost or snow creating solid contact between the tread and shoe. The treads can be safely cleared of deep snow using a snow shovel without fear of damage. sure to last a lifetime in your home meaning they will not need to be replaced like grit tape rubber mats or grit paint. Provides durability and lifelong performance making it a cost-effective solution for slip trip and fall prevention. The treads are ideal for use on virtually any surface or structure including stairways decks platforms ramps floors and more. Designed to complement and enhance the beauty of any surface making them ideal for homeowners who value both safety and home design. Feature the same long-lasting powder coating process used in the aircraft and aerospace industries where durability and safety are paramount. Color-matched screws are included with the treads allowing for easy installation and enhanced cohesiveness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.