Stair Nosing Aluminum Gray, 48 in W x 1/4 in Thick

  • Mfr # NSN129048GY0

  • Zoro # G1835309


product price:  $84.75
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thickness
1/4 in
Standards
ANSI, OSHA
Tread Pattern
Grit Coating
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSN129048GY0
Zoro #
G1835309
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
1/4 in
Depth
9 in
Lip Height
1 1/8 in

Details

Item
Stair Nosing
Color
Gray
Material
Aluminum
Standards
ANSI, OSHA
Tread Pattern
Grit Coating
Installation Method
Fasteners
Includes
Stainless Steel Screws
Installation Hardware Included
Yes
Two-Stage Installation
No
Edge Style
Round
Nose Style
Square
Surface Design
Raised Discs
For Surface Type
Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Stair Nosing, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Gray, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Aluminum, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Standards ANSI, OSHA, Thickness 1/4 in, Two-Stage Installation No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.