Shop HANDI TREADS
See all product information
Create Account
Stair Tread Cover Aluminum Yellow, 36 in W x 3/32 in Thick
- Mfr # NST103736YL0
- Zoro # G1835360
product price:Â
$
32.99
/ea
Key Features
Material
Aluminum
Thickness
3/32 in
Standards
ANSI, OSHA
Installation Method
Concrete Anchor, Screws
Depth
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NST103736YL0
- Zoro #
- G1835360
- UPC #
- -
- Country of Origin
- United States
- Item
- Stair Tread Cover
- Color
- Yellow
- Material
- Aluminum
- Standards
- ANSI, OSHA
- Installation Method
- Concrete Anchor, Screws
- Tread Pattern
- Grit Coating
- Includes
- (14) 3/4 in Stainless Steel Screws
- Installation Hardware Included
- Yes
- Nose Style
- Square
- Surface Design
- Raised Discs
- Edge Style
- Round
- For Surface Type
- Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces
- Two-Stage Installation
- No
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Product Type
- Anti-Slip Stair Tread Strip
- Indoor/Outdoor
- Indoor, Outdoor
- Shell Material
- Aluminum
- Wire Color
- Yellow
- Traction Material
- Aluminum
Dimensions
- Width
- 36 in
- Thickness
- 3/32 in
- Depth
- 3 3/4 in
- Lip Height
- 1 1/8 in
- Overall Width
- 36 in
- Overall Depth
- 3 3/4 in
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Raised Discs, Color Yellow, Edge Style Round, For Surface Type Existing Concrete, Masonry, Metal Surfaces, Wood Surfaces, Includes (14) 3/4 in Stainless Steel Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Concrete Anchor, Screws, Material Aluminum, Overall Depth 3 3/4 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread Strip, Standards ANSI, OSHA, Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.