This item is Discontinued.

Handi Treads Handi Treads Aluminum Non-Slip Stair Tread  Silver NST633730SLB

Handi Treads Aluminum Non-Slip Stair Tread Silver (Discontinued)

  • Mfr # NST633730SLB
  • Zoro # G503891393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NST633730SLB
Zoro #
G503891393
UPC #
630733103015
Country of Origin
China

Description

This non slip aluminum treads are designed to be easily installed in any indoor, outdoor, residential, commercial, or government location. The patented stair tread design reduces the possibility of slips and falls on stairs, ramps, and platforms. This non slip aluminum treads are an inexpensive permanent solution to slip and fall hazards. Alternatives such as grit tape and grip paint wear out quickly and need to be replaced in a matter of months.

Features
  • Color - Silver
  • Aluminum handi-treads
  • Non skid traction stair treads
  • Size - 3.75 x 30 in.
  • With Eight 0.190 in. Diameter Mounting Holes.
  • Permanent superior solution vs. non slip grit tape and grip paint
  • Non slip treads will not rust, fade, or require replacement
  • A single non slip safety tread can be mounted to a wood surface in under a minute with little effort
  • Can be installed outdoors on wood stairs, wood porches, wood ramps, wood marina decks, wood walking surfaces that require more traction
  • Dimension - 30 x 3.75 x 0.06 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.