Shop HANDPOINT
See all product information
Create Account
802 Mens 6 in Soft Toe Work Boots-Nubuck Leather Slip-On Safety Boots, 10.5
- Mfr # TAN802EE-10.5
- Zoro # G624156487
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Material
Nubuck
Color
TAN
Outsole Material
TPU
Toe Type
Soft Toe
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAN802EE-10.5
- Zoro #
- G624156487
- UPC #
- 769890469167
- Country of Origin
- China
- Material
- Nubuck
- Color
- TAN
- Outsole Material
- TPU
- Toe Type
- Soft Toe
- Standards
- ASTM F2892-24
- Item
- 6" Soft Toe Chelsea Work Boots
- Resists
- Acid, Slip, Puncture
- Electrical Hazard Rated
- NO
Dimensions
- Footwear Width
- Medium
- Size
- 10.5
Description
The TAN 802 Mens 6-Inch Soft Toe Work Boots are designed to deliver reliable protection, everyday comfort, and long-lasting durability for both work and outdoor use. Crafted from premium nubuck leather with water-resistant performance, these rugged slip-on boots combine a stylish finish with tough construction to withstand demanding environments such as construction sites, warehouses, and industrial workplaces. The soft toe design provides lightweight protection while maintaining comfort for all-day wear. Elastic side panels allow for easy slip-on convenience with a secure and flexible fit. Built with a puncture-resistant midsole, these boots help protect against sharp objects underfoot, while anti-static properties enhance safety in sensitive work environments. The slip-resistant TPU outsole provides dependable traction and resistance to oil and abrasion, ensuring stability on a variety of surfaces. Designed with durability and comfort in mind, the TAN 802 is a versatile choice for workers who need reliable performance both on the job and outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.