Shop HANDPOINT
See all product information
Create Account
802 Mens 6 in Soft Toe Work Boots-Nubuck Leather Slip-On Safety Boots, KEVLAR, 11.5
- Mfr # COF802EE-11.5
- Zoro # G424156311
product price:Â
$
145.99
/pr
Free Shipping & Returns
Key Features
Color
Coffee
Standards
ASTM F2892-24
Outsole Material
TPU
Resists
Acid, Slip, Puncture
Electrical Hazard Rated
NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COF802EE-11.5
- Zoro #
- G424156311
- UPC #
- 769890468771
- Country of Origin
- China
- Color
- Coffee
- Standards
- ASTM F2892-24
- Outsole Material
- TPU
- Resists
- Acid, Slip, Puncture
- Electrical Hazard Rated
- NO
- Toe Type
- Soft Toe
- Material
- Nubuck
- Item
- 6" Chelsea Soft Toe Work Boots
Dimensions
- Size
- 11.5
- Footwear Width
- Wide
Description
The COF 802 Mens 6-Inch Soft Toe Work Boots are built for durability, comfort, and reliable protection in demanding work environments. Crafted from premium nubuck leather with water-resistant performance, these rugged slip-on work boots provide breathable comfort while standing up to tough job site conditions. Designed with a wide toe box and soft toe construction, they help reduce forefoot pressure and improve all-day wearing comfort. A KEVLAR puncture-resistant midsole offers dependable protection against sharp objects underfoot, while the lightweight flexible design helps reduce fatigue during long work hours. The PORON cushioned insole delivers enhanced shock absorption and support, ensuring comfort with every step. Featuring COOLMAX breathable technology, the boots promote airflow and moisture control to keep feet cool, dry, and odor-free throughout the day. Built with rugged Goodyear welt construction and a durable PU + TPU slip-resistant outsole, the COF 802 provides strong traction, oil resistance, and long-lasting performance. Finished with a molded rubber scuff toe guard for added durability, these boots are ideal for construction, warehouse, farming, and industrial work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.