Shop HANDPOINT
See all product information
Create Account
822 Mens 6 in Composite Toe Work Boots-Nubuck Leather Slip-On Safety Boots, KEVLAR, 8
- Mfr # COF822D-8
- Zoro # G724156851
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite Toe
Slip Resistant
Yes
Outsole Material
PU+TPU
Color
Coffee
Standards
ASTM F2413-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COF822D-8
- Zoro #
- G724156851
- UPC #
- 769890468849
- Country of Origin
- China
- Toe Type
- Composite Toe
- Slip Resistant
- Yes
- Outsole Material
- PU+TPU
- Color
- Coffee
- Standards
- ASTM F2413-24
- Upper Material
- Nubuck
- Item
- 6" Composite Toe Chelsea Work Boots
Dimensions
- Footwear Width
- Medium
- Size
- 8
Description
The COF 822 Mens 6-Inch Composite Toe Work Boots are engineered to deliver advanced protection, durable performance, and all-day comfort in demanding work environments. Crafted from premium nubuck leather with water-resistant protection, these rugged slip-on work boots are built for construction, warehouse, manufacturing, and industrial job sites. Featuring a lightweight composite safety toe and a wide toe box design, they provide reliable impact protection while reducing forefoot pressure for improved comfort during long shifts. A KEVLAR puncture-resistant midsole helps guard against sharp hazards underfoot, while the flexible slip-on elastic-sided design ensures easy wear with a secure and adaptive fit. Inside, the PORON cushioned insole provides excellent shock absorption and reduces foot fatigue for long-lasting comfort. The breathable COOLMAX lining enhances airflow and moisture control, keeping feet cool, dry, and odor-free throughout the day. Built with rugged Goodyear welt construction and a durable PU + TPU slip-resistant outsole, these boots deliver strong traction, oil resistance, and long-term durability. Finished with a molded rubber scuff toe guard for added protection, the COF 822 is a reliable choice for professionals who need comfort, safety, and performance in one boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.