Shop HANDPOINT
See all product information
Create Account
Classic Black 4 in Oxford Work Shoes-Mens Full Grain Leather Dress Safety Shoes, KEVLAR , 9
- Mfr # RV2102D-9
- Zoro # G724157582
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Black Nappa Full Grain Leather
Resists
Slip, Oil, Puncture
Toe Type
Soft Toe
Outsole Material
Single density PU
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV2102D-9
- Zoro #
- G724157582
- UPC #
- 769890470170
- Country of Origin
- China
- Upper Material
- Black Nappa Full Grain Leather
- Resists
- Slip, Oil, Puncture
- Toe Type
- Soft Toe
- Outsole Material
- Single density PU
- Color
- Black
- Item
- Oxford 4" Work Shoes
- Standards
- ASTM F2892-24
- Style Number
- RV2102D
Dimensions
- Footwear Width
- Medium
- Size
- 9
Description
The RV2102 Classic Black 4-Inch Oxford Work Shoes combine elegant dress styling with essential workplace safety features, making them ideal for professionals who need both appearance and protection. Crafted from premium US HIDES black NAPPA full-grain leather, these shoes offer a refined look with soft comfort and long-lasting durability. Designed with meticulous craftsmanship, every detail-from precise stitching to a well-balanced sole-ensures a polished appearance suitable for both formal and work environments. The soft toe construction provides lightweight comfort for all-day wear, while the ergonomic design and soft inner lining enhance support during long hours of walking or standing. Built with a KEVLAR puncture-resistant midsole, these shoes help protect against sharp hazards underfoot, while the slip-resistant and oil-resistant single-density PU outsole delivers stable traction across various surfaces. Electrical Hazard (EH) protection adds an extra layer of safety for demanding work environments. Water-resistant performance further enhances versatility, making these Oxford work shoes suitable for office settings, hospitality, warehouse roles, and light industrial use. Combining professional style with practical protection, the RV2102 is a reliable choice for everyday wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.