Shop HANDPOINT
See all product information
Create Account
Classic Black 4 in Oxford Work Shoes-Mens Full Grain Leather Safety Dress Shoes, KEVLAR , 8.5
- Mfr # RV2103D-8.5
- Zoro # G824157574
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Soft Toe
Resists
Slip, Oil, Puncture
Standards
ASTM F2892-24
Outsole Material
Single density PU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV2103D-8.5
- Zoro #
- G824157574
- UPC #
- 769890470279
- Country of Origin
- China
- Color
- Black
- Toe Type
- Soft Toe
- Resists
- Slip, Oil, Puncture
- Standards
- ASTM F2892-24
- Outsole Material
- Single density PU
- Upper Material
- Black Nappa Full Grain Leather
- Item
- Oxford 4" Work Shoes
- Style Number
- RV2103D
Dimensions
- Size
- 8.5
- Footwear Width
- Medium
Description
The RV2103 Classic Black 4-Inch Oxford Work Shoes combine refined dress shoe styling with essential workplace safety features, making them ideal for professionals who need both elegance and protection. Crafted from premium black NAPPA full-grain leather, these shoes deliver a soft, durable, and polished appearance suitable for office, business, and formal occasions while maintaining rugged performance for work environments. Designed with KEVLAR puncture-resistant technology, they provide reliable protection against sharp hazards underfoot without sacrificing comfort or flexibility. The soft toe construction ensures lightweight wearability, while the ergonomic design supports all-day comfort during long hours of standing or walking. A lightweight rubber-inspired PU outsole features a non-slip texture that enhances traction, reduces foot fatigue, and delivers dependable performance across various surfaces. Electrical Hazard (EH) protection adds an extra layer of safety for workplace environments, while water-resistant construction improves versatility in changing conditions. Proudly made with high-quality craftsmanship, the RV2103 Oxford shoes are a versatile choice for professionals who require safety, durability, and classic style in one design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.