Shop HANDPOINT
See all product information
Create Account
Mens 10 in Pull-On Soft Toe Work Boots-Brown Full Grain Leather Safety Boots, 8.5
- Mfr # 86984-D-8.5
- Zoro # G324156336
product price:Â
$
188.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft Toe
Standards
ASTM F2892-24
Material
Cow Leather
Resists
Acid, Slip
Outsole Material
Dual density PU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86984-D-8.5
- Zoro #
- G324156336
- UPC #
- 717201989415
- Country of Origin
- China
- Toe Type
- Soft Toe
- Standards
- ASTM F2892-24
- Material
- Cow Leather
- Resists
- Acid, Slip
- Outsole Material
- Dual density PU
- Electrical Hazard Rated
- Yes
- Color
- Brown
- Item
- 10" Work Boots
Dimensions
- Footwear Width
- Medium
- Size
- 8.5
Description
The 86984 Mens 10-Inch Pull-On Soft Toe Work Boots are built for dependable durability, all-day comfort, and reliable workplace performance in demanding environments. Crafted from premium brown full-grain cow leather with a breathable pigskin lining, these rugged work boots provide long-lasting wear, enhanced comfort, and excellent durability for construction, ranch work, warehouse operations, and industrial job sites. The 10-inch pull-on design offers additional ankle support and coverage while allowing convenient easy on-and-off wear. Featuring a lightweight soft toe construction, these boots provide flexibility and comfort without the added weight of a safety toe, making them ideal for extended hours on the job. The durable dual-density PU outsole delivers dependable slip resistance, oil resistance, and mild acid resistance for stable traction across challenging surfaces. Water-resistant construction helps keep feet dry in damp conditions, while Electrical Hazard (EH) protection adds an extra layer of workplace safety in dry environments. Combining classic western-inspired styling with practical job site performance, the 86984 work boots are a reliable choice for hardworking professionals who need comfort, traction, and durability every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.