Shop HANDPOINT
See all product information
Create Account
Mens 4 in Composite Toe Work Boots-Slip Resistant, Anti-Puncture, Electrical Hazard Protection, 7.5
- Mfr # 61N01BK-7.5
- Zoro # G324156084
product price:
$
159.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Crazy Horse Leather
Slip Resistant
Yes
Color
Black
Outsole Material
TPU
Standards
ASTM F2413-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61N01BK-7.5
- Zoro #
- G324156084
- UPC #
- 769890466401
- Country of Origin
- China
- Upper Material
- Crazy Horse Leather
- Slip Resistant
- Yes
- Color
- Black
- Item
- 4" Composite toe Work Shoes
- Outsole Material
- TPU
- Standards
- ASTM F2413-24
- Toe Type
- Composite Toe
Dimensions
- Footwear Width
- Medium
- Size
- 7.5
Description
Built for demanding industrial environments, these Mens 4” composite toe work shoes deliver advanced protection, lasting durability, and superior comfort for long workdays. Crafted from premium full-grain Crazy Horse leather, the upper offers rugged durability with water-resistant performance to help protect your feet in tough conditions. Designed to meet ASTM safety standards, these work shoes feature a lightweight composite toe for impact protection and a puncture-resistant KEVLAR midsole to help guard against sharp objects underfoot. The durable TPU outsole is slip-resistant, oil-resistant, and resistant to abrasion, acid, and alkali, providing dependable traction and performance across a variety of worksites. Electrical Hazard (EH) protection adds an extra layer of workplace safety for industrial environments. Built with advanced PORON XRD anti-impact cushioning technology, the insoles and outsole help absorb shock, reduce foot fatigue, and provide immediate comfort with minimal break-in time. Inside, breathable COOLMAX lining technology helps regulate temperature and wick away moisture, keeping feet cooler, drier, and more comfortable throughout the day. Ideal for construction, warehouses, manufacturing, mechanics, logistics, and other heavy-duty industries, these work shoes combine dependable safety, comfort, and performance in a versatile low-cut design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.