Shop HANDPOINT
See all product information
Create Account
Men's 4 in Soft Toe Leather Oxford Work Shoes, 10
- Mfr # H82994D-10
- Zoro # G024155981
product price:Â
$
142.99
/pr
Free Shipping & Returns
Key Features
Resists
Slip
Electrical Hazard Rated
Yes
Material
Full Grain Leather
Outsole Material
Dual density PU
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H82994D-10
- Zoro #
- G024155981
- UPC #
- 717201824112
- Country of Origin
- China
- Resists
- Slip
- Electrical Hazard Rated
- Yes
- Material
- Full Grain Leather
- Outsole Material
- Dual density PU
- Item
- Suretrack 4" Work Shoes
- Color
- Brown
- Standards
- ASTM F2892-24
- Toe Type
- Soft Toe
Dimensions
- Footwear Width
- Medium
- Size
- 10
Description
Designed for durability, comfort, and dependable jobsite performance, these Mens 4 in soft toe work shoes are built to support hardworking professionals in demanding environments. Crafted with premium brown full grain leather, the upper is water resistant to help protect your feet from light moisture and harsh conditions, while the soft pigskin lining delivers lasting comfort throughout the workday. Built with rugged Goodyear double welt construction and a supportive steel shank, these work shoes provide enhanced stability, strength, and long-lasting wear. The dual density PU outsole offers excellent cushioning, flexibility, and traction, while its slip-resistant and oil-resistant performance helps maintain stability on different surfaces. Electrical hazard protection adds an extra layer of workplace safety, making these industrial work shoes ideal for construction, warehouses, manufacturing, farming, and everyday tough jobs. Designed for all-day comfort and reliable performance, they are available in sizes 6-13 in both medium and wide widths for a secure and comfortable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.