Shop HANDPOINT
See all product information
Create Account
Mens 4.7 in Soft Toe Work Boots-Wheat Nubuck Leather, Slip Resistant Rubber Outsole, 10
- Mfr # H82103D-10
- Zoro # G724156585
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Color
TAN
Standards
ASTM F2892-24
Material
Wheat Nubuck
Outsole Material
Rubber
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H82103D-10
- Zoro #
- G724156585
- UPC #
- 769890470101
- Country of Origin
- China
- Color
- TAN
- Standards
- ASTM F2892-24
- Item
- 4.7" Chukka Boots
- Material
- Wheat Nubuck
- Outsole Material
- Rubber
- Toe Type
- Soft Toe
- Resists
- Slip
- Electrical Hazard Rated
- Yes
Dimensions
- Size
- 10
- Footwear Width
- Medium
Description
The HANDPOINT 82103 Mens 4.7-Inch Soft Toe Work Boots are designed to deliver reliable durability, dependable traction, and all-day comfort for demanding work environments. Crafted from premium wheat nubuck leather, these rugged work boots offer excellent wear resistance while maintaining natural breathability and flexibility for long-lasting comfort during extended shifts. The water-resistant and dust-resistant construction helps protect feet from everyday job site exposure, making them suitable for construction, landscaping, contracting, and general manual labor. Featuring a soft toe design, these boots provide lightweight comfort and flexibility without the added weight of a safety toe. The durable rubber outsole is engineered for superior slip resistance, oil resistance, and abrasion resistance, ensuring stable traction on slick warehouse floors, outdoor terrain, and uneven surfaces. Electrical Hazard (EH) protection adds an important layer of safety in high-risk environments by helping reduce the risk of electrical shock. Designed for both men and women, the HANDPOINT 82103 delivers practical protection, comfort, and versatility for demanding daily work conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.