Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-Black Crazy Horse Leather Safety Boots, Slip Resistant, 7.5
- Mfr # 81N04-EE-7.5
- Zoro # G424157257
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Color
Black
Outsole Material
TPU
Slip Resistant
Yes
Upper Material
Crazy Horse Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81N04-EE-7.5
- Zoro #
- G424157257
- UPC #
- 769890468023
- Country of Origin
- China
- Color
- Black
- Outsole Material
- TPU
- Item
- 6" Composite Toe Chelsea Boots
- Slip Resistant
- Yes
- Upper Material
- Crazy Horse Leather
- Toe Type
- Composite Toe
- Standards
- ASTM F2413-24
Dimensions
- Footwear Width
- Wide
- Size
- 7.5
Description
The 81N04 Mens 6-Inch Composite Toe Work Boots are designed to deliver dependable protection, rugged durability, and lasting comfort for demanding work environments. Crafted from premium black crazy horse leather with water-resistant performance, these work boots are built to withstand heavy-duty use while helping keep feet dry in challenging conditions. Featuring a lightweight composite safety toe, the boots provide reliable impact protection without the extra weight of steel, while the roomy wide toe box reduces forefoot pressure for enhanced comfort during long shifts. A puncture-resistant midsole helps protect against sharp objects underfoot, and the anti-static PU midsole reduces static buildup for safer performance in industrial and warehouse settings. High-performance cushioned insoles absorb shock and reduce foot fatigue, delivering reliable support throughout the workday. The breathable moisture-wicking lining helps control sweat and odor while promoting airflow to keep feet cool, dry, and comfortable. Built with durable welt construction and a rugged PU + TPU outsole, these boots provide dependable slip resistance, oil resistance, and abrasion resistance for confident traction on demanding job sites. Finished with a reinforced rubber toe guard for added durability, the 81N04 work boots are ideal for construction, warehouses, manufacturing, farming, and outdoor industrial work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.