Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-EH Safety Boots, KEVLAR Puncture Resistant Midsole, Black, 10.5
- Mfr # 81N01BK-EE-10.5
- Zoro # G624156302
product price:Â
$
151.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
TPU
Color
Black
Upper Material
Crazy Horse Leather
Standards
ASTM F2413-24
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81N01BK-EE-10.5
- Zoro #
- G624156302
- UPC #
- 769890467606
- Country of Origin
- China
Dimensions
- Size
- 10.5
- Footwear Width
- Wide
Details
- Item
- 6" Composite Toe Work Boots
- Outsole Material
- TPU
- Color
- Black
- Upper Material
- Crazy Horse Leather
- Standards
- ASTM F2413-24
- Slip Resistant
- Yes
- Toe Type
- Composite Toe
Description
The 81N01 Mens 6-Inch Composite Toe Work Boots are engineered to provide superior protection, long-lasting durability, and all-day comfort for demanding industrial job sites. Crafted from premium full-grain crazy horse leather with water-resistant performance, these rugged work boots are built to handle harsh environments such as construction, manufacturing, warehouses, workshops, and heavy-duty industrial applications. Designed to meet ASTM safety standards, the boots feature a lightweight composite safety toe for impact and crush protection along with a KEVLAR puncture-resistant midsole to help guard against sharp workplace hazards. The slip-resistant TPU outsole provides dependable traction while resisting oil, abrasion, acids, and alkalis for reliable performance on challenging surfaces. Inside, PORON XRD anti-impact cushioning technology absorbs shock and reduces foot fatigue to keep you comfortable throughout long shifts, while the breathable COOLMAX lining regulates temperature and wicks away moisture to keep feet cool and dry. With additional Electrical Hazard (EH) protection and durable construction, the 81N01 work boots deliver the safety, comfort, and performance professionals need every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.