Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-Waterproof Full Grain Leather Safety Boots, 12
- Mfr # 81N03-EE-12
- Zoro # G324156169
product price:Â
$
142.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Outsole Material
TPU
Standards
ASTM F2413-24
Upper Material
Brown Full Grain Leather
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81N03-EE-12
- Zoro #
- G324156169
- UPC #
- 769890467989
- Country of Origin
- China
- Outsole Material
- TPU
- Standards
- ASTM F2413-24
- Upper Material
- Brown Full Grain Leather
- Slip Resistant
- Yes
- Item
- 6" Composite Toe Work Boots
- Toe Type
- Composite Toe
- Color
- Brown
Dimensions
- Footwear Width
- Wide
- Size
- 12
Description
The 81N03 Mens 6-Inch Composite Toe Work Boots are built for demanding work environments where safety, durability, and comfort are essential. Crafted from premium brown full-grain leather with waterproof protection, these rugged work boots help keep feet dry while standing up to harsh industrial conditions. Designed to meet ASTM F2413-11 I/75 C/75 safety standards, the boots feature a lightweight composite safety toe for reliable impact and crush protection along with a KEVLAR puncture-resistant midsole to guard against sharp objects underfoot. The slip-resistant TPU outsole provides dependable traction while resisting oil, abrasion, acids, and alkalis for long-lasting durability on challenging job sites. Advanced PORON XRD cushioning technology in the insoles and soles absorbs shock and reduces foot fatigue to deliver superior comfort throughout long workdays, while the breathable COOLMAX lining regulates temperature and wicks away moisture to keep feet cool, dry, and comfortable. Finished with anti-static protection for sensitive work environments, the 81N03 work boots are ideal for construction, manufacturing, warehouse, maintenance, and industrial applications where reliable protection and all-day performance matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.