Shop HANDPOINT

Mens 6 in Composite Toe Work Boots-Waterproof Safety Boots, KEVLAR, EE Wide Fit, 6

  • Mfr # CK313-EE-6

  • Zoro # G424156878


product price:  $188.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK313-EE-6
Zoro #
G424156878
UPC #
773829516404
Country of Origin
China

Description

The CK313 Mens 6-Inch Composite Toe Work Boots are engineered to deliver lightweight protection, rugged durability, and reliable comfort for demanding industrial and construction environments. Crafted from premium full-grain tumbled leather with water-resistant protection, these boots are built to perform in tough job site conditions while keeping feet dry and comfortable. The 50% lighter composite safety toe provides strong impact and crush protection while reducing overall boot weight for improved mobility and reduced fatigue throughout long work shifts. A KEVLAR puncture-resistant midsole helps protect against sharp objects underfoot, making these boots suitable for high-risk environments such as construction, roofing, and general industrial work. Built with durable Goodyear welt construction, the CK313 ensures long-term wear resistance and structural strength under heavy-duty use. The slip-resistant TPU outsole delivers dependable traction, oil resistance, and anti-static performance across slippery and uneven surfaces, including rooftop work. Certified to ASTM F2413-18 I/75 C/75 EH PR standards, these boots provide Electrical Hazard protection and puncture resistance for enhanced workplace safety. Advanced COOLMAX technology helps regulate temperature and wick away moisture, keeping feet cool in hot conditions and insulated in colder environments. PORON XRD cushioning absorbs repeated impact, enhances comfort, and helps reduce foot fatigue during extended shifts. Designed with a wide EE fit, the CK313 combines breathable comfort, certified protection, and durable performance for professional job site use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.