Shop HANDPOINT
See all product information
Create Account
Mens 6 in Composite Toe Work Boots-YKK Zipper Safety Boots, Slip Resistant TPU Outsole, 7
- Mfr # 81N07-EE-7
- Zoro # G524156846
product price:Â
$
142.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Corrected Grain Leather
Slip Resistant
Yes
Outsole Material
TPU
Toe Type
Composite Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81N07-EE-7
- Zoro #
- G524156846
- UPC #
- 769890468146
- Country of Origin
- China
- Item
- 6" Composite Toe Work Boots
- Upper Material
- Corrected Grain Leather
- Slip Resistant
- Yes
- Outsole Material
- TPU
- Toe Type
- Composite Toe
- Standards
- ASTM F2413-24
- Color
- Black
Dimensions
- Size
- 7
- Footwear Width
- Wide
Description
The 81N07 Mens 6-Inch Composite Toe Work Boots are engineered for durability, safety, and all-day comfort in demanding industrial environments. Crafted from premium crazy horse leather with water-resistant protection, these rugged work boots are designed to handle tough job sites such as construction, mechanics, welding, manufacturing, warehouse operations, and transportation. Featuring a lightweight composite safety toe and ASTM-compliant protection, the boots deliver reliable impact and crush resistance without the weight of steel. A convenient YKK side zipper allows for easy on-and-off wear, combining practicality with secure lace-up stability. Inside, PORON XRD cushioning technology provides repeated impact protection and reduces foot fatigue, while the double-layer cushioned insole and memory foam footbed deliver enhanced comfort and support throughout long shifts. The breathable COOLMAX lining helps regulate temperature, wick away moisture, and maintain comfort in both hot and cold conditions. Built with a slip- and oil-resistant TPU outsole that offers static dissipative properties, these boots help reduce static buildup in sensitive work environments while ensuring dependable traction. Finished with a padded collar for added comfort and support, the 81N07 work boots are a reliable choice for professionals who need protection, performance, and convenience in one design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.