Shop HANDPOINT
See all product information
Create Account
Men's 6 in Leather Slip Resistant Durability Soft Toe Work Boots, 8
- Mfr # H84994D-8
- Zoro # G024157206
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Color
Brown
Outsole Material
Dual density PU
Material
Brown Full Grain Leather
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H84994D-8
- Zoro #
- G024157206
- UPC #
- 717201823795
- Country of Origin
- China
- Electrical Hazard Rated
- Yes
- Color
- Brown
- Outsole Material
- Dual density PU
- Material
- Brown Full Grain Leather
- Toe Type
- Soft Toe
- Item
- Suretrack 6" Work Boots
- Standards
- ASTM F2892-24
- Resists
- Slip
- Style Number
- H84994D
Dimensions
- Footwear Width
- Medium
- Size
- 8
Description
Built for tough jobs, the SureTrack Mens 6 in Work Boot delivers reliable performance and all-day comfort. Ideal for carpenters and high-altitude work, it’s designed to keep you stable, protected, and moving with confidence. Made with durable full-grain leather, these boots are water resistant to handle wet conditions. The Goodyear welt construction ensures long-lasting wear, while the soft toe design keeps them lightweight and flexible. With EH (Electrical Hazard) protection and a slip-, oil-, and acid-resistant outsole, you get the safety and traction needed for demanding environments. A cushioned insole adds comfort for long hours on your feet. Strong, dependable, and built to perform - these boots are ready for any job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.