Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Lace-Up Work Boots-Black Full Grain Leather Dress Safety Boots, KEVLAR, 9.5
- Mfr # RV4102D-9.5
- Zoro # G624157101
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Resists
Slip, Puncture
Toe Type
Soft Toe
Outsole Material
Single density PU
Standards
ASTM F2892-24
Material
Black Nappa Full Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV4102D-9.5
- Zoro #
- G624157101
- UPC #
- 769890470408
- Country of Origin
- China
- Resists
- Slip, Puncture
- Toe Type
- Soft Toe
- Item
- Ankle Boots
- Outsole Material
- Single density PU
- Standards
- ASTM F2892-24
- Material
- Black Nappa Full Grain Leather
- Electrical Hazard Rated
- Yes
- Color
- Black
Dimensions
- Size
- 9.5
- Footwear Width
- Medium
Description
The RV4102 Mens 6-Inch Soft Toe Lace-Up Boots combine refined executive styling with dependable workplace safety features, making them suitable for both professional and formal environments. Crafted from premium black NAPPA full-grain leather, these boots offer a smooth, polished appearance with long-lasting durability and easy maintenance, ideal for business meetings, weddings, and daily office wear. The soft toe construction ensures lightweight comfort and flexibility, while the double cushioned insole and soft pigskin lining provide enhanced comfort for all-day wear. Built with KEVLAR puncture-resistant technology, these boots help protect against sharp hazards underfoot without sacrificing comfort or mobility. The durable single-density PU outsole delivers reliable slip resistance, oil resistance, and stable traction across various surfaces. Electrical Hazard (EH) protection adds an extra layer of workplace safety, while the lace-up design ensures a secure, customized fit that improves stability and posture. Designed for versatility, the RV4102 seamlessly transitions between business, formal, and light industrial environments, offering a balanced combination of style, comfort, and protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.