Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Moc Toe Work Boots-Slip Resistant SureTrack Boots, Full Grain Leather, 10.5
Mfr # CK30-8494-D-10.5
Zoro # G724156899
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Material
Pitstop Leather
Style Number
CK30-8494
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK30-8494-D-10.5
- Zoro #
- G724156899
- UPC #
- 753928416079
- Country of Origin
- China
- Color
- Brown
- Material
- Pitstop Leather
- Style Number
- CK30-8494
- Toe Type
- Soft Toe
- Item
- Suretrack 6" Work Boots
Description
The CK30-8494 Mens 6-Inch Soft Toe SureTrack Moc Toe Work Boots are built to deliver dependable comfort, durability, and workplace safety for demanding job site environments. Crafted from premium full-grain leather with a soft pigskin lining, these rugged moc toe boots provide a skin-friendly interior feel while maintaining long-lasting durability for daily industrial use. Designed with a lightweight shock-absorbing midsole and anti-impact cushioning technology, they help reduce foot fatigue and deliver superior all-day comfort during long work shifts. Built with durable Goodyear welt construction, the CK30-8494 ensures strong bonding between the upper, welt, insole, and outsole for enhanced structural strength and long-term wear resistance. A built-in steel shank provides additional arch support, stability, and balance when walking on uneven terrain, climbing ladders, or working on demanding surfaces. The dual-density PU outsole offers reliable slip resistance, oil resistance, abrasion resistance, and protection against acid and alkali exposure, making these boots suitable for a wide range of industrial environments. Combining comfort, stability, and rugged durability, the CK30-8494 is designed for workers who need reliable performance throughout the workday.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.