Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Moc Toe Work Boots-Slip Resistant SureTrack Boots, Full Grain Leather, 9.5
Mfr # CK30-8494-D-9.5
Zoro # G724156868
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Material
Pitstop Leather
Color
Brown
Style Number
CK30-8494
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CK30-8494-D-9.5
- Zoro #
- G724156868
- UPC #
- 784526193078
- Country of Origin
- China
Dimensions
- Footwear Width
- Medium
- Size
- 9.5
Details
- Material
- Pitstop Leather
- Color
- Brown
- Style Number
- CK30-8494
- Item
- Suretrack 6" Work Boots
- Toe Type
- Soft Toe
Description
The CK30-8494 Mens 6-Inch Soft Toe SureTrack Moc Toe Work Boots are built to deliver dependable comfort, durability, and workplace safety for demanding job site environments. Crafted from premium full-grain leather with a soft pigskin lining, these rugged moc toe boots provide a skin-friendly interior feel while maintaining long-lasting durability for daily industrial use. Designed with a lightweight shock-absorbing midsole and anti-impact cushioning technology, they help reduce foot fatigue and deliver superior all-day comfort during long work shifts. Built with durable Goodyear welt construction, the CK30-8494 ensures strong bonding between the upper, welt, insole, and outsole for enhanced structural strength and long-term wear resistance. A built-in steel shank provides additional arch support, stability, and balance when walking on uneven terrain, climbing ladders, or working on demanding surfaces. The dual-density PU outsole offers reliable slip resistance, oil resistance, abrasion resistance, and protection against acid and alkali exposure, making these boots suitable for a wide range of industrial environments. Combining comfort, stability, and rugged durability, the CK30-8494 is designed for workers who need reliable performance throughout the workday.