Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Nubuck Leather Work Boots-Slip Resistant, EH Rated, Wheat, 6.5
- Mfr # 84101D-6.5
- Zoro # G324157364
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Material
Nubuck
Color
TAN
Style Number
84101D
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84101D-6.5
- Zoro #
- G324157364
- UPC #
- 749261836076
- Country of Origin
- China
- Material
- Nubuck
- Color
- TAN
- Style Number
- 84101D
- Toe Type
- Soft Toe
- Item
- 6" Soft Toe Work Boots
Dimensions
- Size
- 6.5
- Footwear Width
- Medium
Description
Built for demanding job sites and long workdays, the 84101 Mens 6 in Soft Toe Work Boots combine rugged durability with lasting comfort. Crafted from premium wheat nubuck leather, these soft toe work boots feature a breathable mesh lining, supportive PU insole, and durable slip-resistant outsole to help keep you comfortable and secure throughout the day. The Goodyear welt construction enhances durability and flexibility, making these boots ideal for construction, warehouse, landscaping, farming, and general industrial work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.