Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Retro Work Boots-Water Resistant Slip-On Safety Boots, EH Rated, 14
- Mfr # HVB805-EE-14
- Zoro # G624156999
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Material
Brown Crazy Horse Leather
Toe Type
Soft Toe
Resists
Slip
Electrical Hazard Rated
Yes
Standards
ASTM F2892-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVB805-EE-14
- Zoro #
- G624156999
- UPC #
- 769890470699
- Country of Origin
- China
Dimensions
- Footwear Width
- Wide
- Size
- 14
Details
- Item
- Suretrack 6" Work Boots
- Material
- Brown Crazy Horse Leather
- Toe Type
- Soft Toe
- Resists
- Slip
- Electrical Hazard Rated
- Yes
- Standards
- ASTM F2892-24
- Outsole Material
- Rubber+ EVA
- Color
- Brown
- Style Number
- HVB805
Description
The HVB805 Mens 6-Inch Soft Toe Retro Work Boots combine rugged durability, lightweight comfort, and classic styling for demanding work and outdoor environments. Crafted from durable brown crazy horse leather with water-resistant protection, these slip-on work boots are designed to withstand construction sites, landscaping, farming, gardening, and outdoor work while maintaining a versatile everyday look. Featuring a soft toe design with a wide toe box, the boots help reduce forefoot pressure and improve all-day comfort during extended wear. The flexible elastic-sided slip-on construction allows easy on-and-off convenience while delivering a secure and adaptable fit with minimal break-in time. Advanced PORON cushioned insoles absorb impact and reduce foot fatigue for lasting comfort throughout long work shifts. The breathable COOLMAX lining regulates temperature, wicks away moisture, and controls odor to keep feet cool, dry, and comfortable all day long. Built with durable Goodyear welt construction and a lightweight Rubber EVA outsole, the HVB805 provides dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection for reliable performance across challenging job site conditions. Designed for both work and casual outdoor wear, these retro-inspired boots deliver comfort, durability, and dependable traction wherever the job takes you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.